BB-MDR-20-5

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BB-MDR-20-5 Advantech Power Supplies, PS, DIN, SLIM, PLASTIC, 15W, 5V

MFG Item Number
BB-MDR-20-5

BB-MDR-20-5 Advantech Power Supplies, PS, DIN, SLIM, PLASTIC, 15W, 5V

MFG Item Number
BB-MDR-20-5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, Series
Item #
BB-MDR-20-5
PS, DIN, SLIM, PLASTIC, 15W, 5V

Series Information

Specifications

Specifications
Manufacturer Part Number BB-MDR-20-5
Manufacturer Advantech
Family Series Advantech Power Supplies
Power 15 W
Nominal Input Voltage 120 VAC, 240 VAC
AC Voltage 85-264 VAC
Nominal Output Voltage 6 VDC
Output VDC 5 VDC
Output Current 3 A
Mounting DIN Rail
Enclosed Yes
Overvoltage Protection Yes
Overload Protection Yes
Short Circuit Protection Yes
Operating Temperature -4-122 °F
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs