BB-MDR-60-48

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BB-MDR-60-48 Advantech Power Supplies, PS, DIN, SLIM, PLASTIC, 60W, 48V

MFG Item Number
BB-MDR-60-48

BB-MDR-60-48 Advantech Power Supplies, PS, DIN, SLIM, PLASTIC, 60W, 48V

MFG Item Number
BB-MDR-60-48
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, Series
Item #
BB-MDR-60-48
PS, DIN, SLIM, PLASTIC, 60W, 48V

Series Information

Specifications

Specifications
Manufacturer Part Number BB-MDR-60-48
Manufacturer Advantech
Family Series Advantech Power Supplies
Power 60 W
Nominal Input Voltage 120 VAC, 240 VAC
AC Voltage 85-264 VAC
Nominal Output Voltage 48 VDC
Output VDC 48 VDC
Output Current 1.25 A
Mounting DIN Rail
Enclosed Yes
Overvoltage Protection Yes
Overload Protection Yes
Short Circuit Protection Yes
Operating Temperature -4-131 °F
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs