BB-PS-SDS

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BB-PS-SDS Advantech Power Supplies, Power Supply, 5VDC, 3A, 15W

MFG Item Number
BB-PS-SDS

BB-PS-SDS Advantech Power Supplies, Power Supply, 5VDC, 3A, 15W

MFG Item Number
BB-PS-SDS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, Series
Item #
BB-PS-SDS
Power Supply, 5VDC, 3A, 15W

Series Information

Specifications

Specifications
Manufacturer Part Number BB-PS-SDS
Manufacturer Advantech
Family Series Advantech Power Supplies
Power 3 W
Nominal Input Voltage 120 VAC
AC Voltage 120 VAC
Nominal Output Voltage 6 VDC
Output VDC 5 VDC
Output Current 3 A
Net Weight 0 lbs
Gross Weight 0 lbs