BB-RPS-V2-WR2-US

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BB-RPS-V2-WR2-US Advantech Power Supplies, Power Supply, v2, 12V/1A, US plug

MFG Item Number
BB-RPS-V2-WR2-US

BB-RPS-V2-WR2-US Advantech Power Supplies, Power Supply, v2, 12V/1A, US plug

MFG Item Number
BB-RPS-V2-WR2-US
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, Series
Item #
BB-RPS-V2-WR2-US
Power Supply, v2, 12V/1A, US plug

Series Information

Specifications

Specifications
Manufacturer Part Number BB-RPS-V2-WR2-US
Manufacturer Advantech
Family Series Advantech Power Supplies
Power 12 W
Nominal Input Voltage 120 VAC, 208 VAC, 480 VAC
Input Voltage 90-264 VAC
Max Output Current 1 A
Approvals CE, cUlus, EAC, FCC
Net Weight 0 lbs
Gross Weight 0 lbs