BB-SDR-240-48

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BB-SDR-240-48 Advantech Power Supplies, PS, DIN, METAL, 240W, 48V

MFG Item Number
BB-SDR-240-48

BB-SDR-240-48 Advantech Power Supplies, PS, DIN, METAL, 240W, 48V

MFG Item Number
BB-SDR-240-48
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, Series
Item #
BB-SDR-240-48
PS, DIN, METAL, 240W, 48V

Series Information

Specifications

Specifications
Manufacturer Part Number BB-SDR-240-48
Manufacturer Advantech
Family Series Advantech Power Supplies
Power 240 W
Nominal Input Voltage 120 VAC, 240 VAC
AC Voltage 88-264 VAC
Input Frequency 47-63 Hz
Nominal Output Voltage 48 VDC
Output VDC 48 VDC
Output Current 5 A
Mounting DIN Rail
Enclosed Yes
Output Voltage Adj. Yes
Overvoltage Protection Yes
Overload Protection Yes
Short Circuit Protection Yes
Power Factor Correction Yes
Operating Temperature -40-185 °F
Approvals CE, EAC, cULus
Net Weight 0 lbs
Gross Weight 0 lbs