BB-SMI6B12V-P230C1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BB-SMI6B12V-P230C1 Advantech Power Supplies, PS, 12VDC, 500mA, 2.5mm Plug

MFG Item Number
BB-SMI6B12V-P230C1

BB-SMI6B12V-P230C1 Advantech Power Supplies, PS, 12VDC, 500mA, 2.5mm Plug

MFG Item Number
BB-SMI6B12V-P230C1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, Series
Item #
BB-SMI6B12V-P230C1
PS, 12VDC, 500mA, 2.5mm Plug

Series Information

Specifications

Specifications
Manufacturer Part Number BB-SMI6B12V-P230C1
Manufacturer Advantech
Family Series Advantech Power Supplies
Power 6 W
Nominal Input Voltage 120 VAC, 240 VAC
AC Voltage 100-240 VAC
Input Frequency 47-63 Hz
Nominal Output Voltage 12 VDC
Output VDC 12 VDC
Output Current 0.5 A
Overvoltage Protection Yes
Short Circuit Protection Yes
Approvals CCC, cULus, UL
Net Weight 0.285 lbs
Gross Weight 0.285 lbs