Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BB-SR30010115 Advantech Cellular M2M, LAN_router, 5xETH, WIFI, PLASTIC, ACCIN
MFG Item Number
BB-SR30010115
BB-SR30010115 Advantech Cellular M2M, LAN_router, 5xETH, WIFI, PLASTIC, ACCIN
MFG Item Number
BB-SR30010115
This item cannot be canceled or returned
Description
LAN_router, 5xETH, WIFI, PLASTIC, ACCIN
Specifications
Specifications
| Manufacturer Part Number |
BB-SR30010115 |
| Manufacturer |
Advantech |
| Family Series |
Advantech Cellular M2M |
| Description |
LAN_router, 5xETH, WIFI, PLASTIC, ACCIN |
| Type |
Cellular Router |
| Ethernet |
(5) RJ45, 10, 100 |
| Number of Ethernet Ports |
5 |
| USB Interface |
USB 2.0 Mini Device Port |
| Number of USB Ports |
1 |
| Wi-Fi |
Yes |
| Power Input |
10-60 VDC |
| Nominal Voltage |
12 VDC, 24 VDC, 60 VDC |
| Operating Temperature |
-40-167 °F |
| Protection Rating |
IP30 |
| Approvals |
CE, FCC, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BB-SR30010115
Advantech Cellular M2M