Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BB-SR30509320-SWH Advantech Cellular M2M, LTE, 2E, USB, 2I/O, SD, 232, 485, 2S, PD
MFG Item Number
BB-SR30509320-SWH
BB-SR30509320-SWH Advantech Cellular M2M, LTE, 2E, USB, 2I/O, SD, 232, 485, 2S, PD
MFG Item Number
BB-SR30509320-SWH
This item cannot be canceled or returned
Description
LTE, 2E, USB, 2I/O, SD, 232, 485, 2S, PD
Specifications
Specifications
| Manufacturer Part Number |
BB-SR30509320-SWH |
| Manufacturer |
Advantech |
| Family Series |
Advantech Cellular M2M |
| Description |
LTE, 2E, USB, 2I/O, SD, 232, 485, 2S, PD, SL |
| Type |
Cellular Router |
| Ethernet |
(2) RJ45, 10, 100 |
| Number of Ethernet Ports |
2 |
| USB Interface |
USB 2.0 Mini Device Port |
| Number of USB Ports |
1 |
| Electrical Connection |
PoE |
| Signal Type |
LTE |
| Wi-Fi |
No |
| Default Carriers |
AT&T, Verizon |
| Power Input |
10-60 VDC |
| Nominal Voltage |
12 VDC, 24 VDC, 60 VDC |
| Operating Temperature |
-40-167 °F |
| Protection Rating |
IP30 |
| Approvals |
CE, FCC, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BB-SR30509320-SWH
Advantech Cellular M2M