Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BB-UHR204 Advantech Ethernet Switches, ULI-414I USB 2.0 Hub, 4 Port, Industrial
MFG Item Number
BB-UHR204
BB-UHR204 Advantech Ethernet Switches, ULI-414I USB 2.0 Hub, 4 Port, Industrial
MFG Item Number
BB-UHR204
This item cannot be canceled or returned
Description
Ethernet Switches, Series
ULI-414I USB 2.0 Hub, 4 Port, Industrial
Specifications
Specifications
| Manufacturer Part Number |
BB-UHR204 |
| Manufacturer |
Advantech |
| Family Series |
Advantech Ethernet Switches |
| Total Number of Ports |
4 |
| Primary Port Style |
USB |
| Primary Port Quantity |
4 |
| Enclosure Composition |
Metallic |
| Mounting |
Desktop, Panel |
| Approvals |
CE, FCC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BB-UHR204
Advantech Ethernet Switches