Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BB-UHR304 Advantech Ethernet Switches, ULI-414CI Ind. 4 x Iso. USB 2.0 Hub
MFG Item Number
BB-UHR304
BB-UHR304 Advantech Ethernet Switches, ULI-414CI Ind. 4 x Iso. USB 2.0 Hub
MFG Item Number
BB-UHR304
This item cannot be canceled or returned
Description
Ethernet Switches, Series
ULI-414CI Ind. 4 x Iso. USB 2.0 Hub
Specifications
Specifications
| Manufacturer Part Number |
BB-UHR304 |
| Manufacturer |
Advantech |
| Family Series |
Advantech Ethernet Switches |
| Total Number of Ports |
4 |
| Primary Port Style |
USB |
| Primary Port Quantity |
4 |
| Enclosure Composition |
Metallic |
| Mounting |
Desktop, Panel |
| Approvals |
CE, FCC |
| Net Weight |
0.855 lbs |
| Gross Weight |
1.545 lbs |
BB-UHR304
Advantech Ethernet Switches