Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BB-UHR401 Advantech Ethernet Switches, ULI-421C USB 4kV Isolator, Rugged
MFG Item Number
BB-UHR401
BB-UHR401 Advantech Ethernet Switches, ULI-421C USB 4kV Isolator, Rugged
MFG Item Number
BB-UHR401
This item cannot be canceled or returned
Description
Ethernet Switches, Series
ULI-421C USB 4kV Isolator, Rugged
Specifications
Specifications
| Manufacturer Part Number |
BB-UHR401 |
| Manufacturer |
Advantech |
| Family Series |
Advantech Ethernet Switches |
| Primary Port Style |
USB |
| Enclosure Composition |
Metallic |
| Mounting |
Desktop, Panel |
| Approvals |
CE, FCC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BB-UHR401
Advantech Ethernet Switches