Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BB-USBAMBM-15F Advantech Panel & Computer Interface Cables, TYPE A MALE TO TYPE B MALE 15 FOOT
MFG Item Number
BB-USBAMBM-15F
BB-USBAMBM-15F Advantech Panel & Computer Interface Cables, TYPE A MALE TO TYPE B MALE 15 FOOT
MFG Item Number
BB-USBAMBM-15F
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
TYPE A MALE TO TYPE B MALE 15 FOOT
Specifications
Specifications
| Manufacturer Part Number |
BB-USBAMBM-15F |
| Manufacturer |
Advantech |
| Family Series |
Advantech Panel & Computer Interface Cables |
| Connection Type |
USB-A to USB-B |
| Connection Configuration |
Male to Male |
| Length |
15 ' |
| Jacket Material |
PVC |
| Color |
Black |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BB-USBAMBM-15F
Advantech Panel & Computer Interface Cables