Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BB-USO9ML2-A Advantech Media Converters, ULI-321DC USB x 1 Iso. RS-232 DB9M CNV
MFG Item Number
BB-USO9ML2-A
BB-USO9ML2-A Advantech Media Converters, ULI-321DC USB x 1 Iso. RS-232 DB9M CNV
MFG Item Number
BB-USO9ML2-A
This item cannot be canceled or returned
Description
ULI-321DC USB x 1 Iso. RS-232 DB9M CNV
Specifications
Specifications
| Manufacturer Part Number |
BB-USO9ML2-A |
| Manufacturer |
Advantech |
| Family Series |
Advantech Media Converters |
| Converter Type |
USB to Serial |
| Primary Port Style |
USB 2.0 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BB-USO9ML2-A
Advantech Media Converters