BB080805W
Attabox Enclosures, BantamBox Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
BB080805W Attabox Enclosures, BantamBox Series, Opaque cover, 4 cover screws, lift
MFG Item Number
BB080805W

BB080805W Attabox Enclosures, BantamBox Series, Opaque cover, 4 cover screws, lift

MFG Item Number
BB080805W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, BantamBox Series
Item #
BB080805W
Opaque cover, 4 cover screws, lift

BantamBox Series Information

Specifications

Specifications
Manufacturer Part Number BB080805W
Manufacturer Attabox
Product Series BantamBox
Family Series Attabox Enclosures, BantamBox Series
Description Opaque cover, 4 cover screws, lift off configuration
Material Polycarbonate
Composition Non-Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 1, NEMA 12, NEMA 3R, NEMA 4, NEMA 4X
Nominal Height 3 "
Nominal Width 3 "
Nominal Depth 2 "
Approvals cULus
Net Weight 0.285 lbs
Gross Weight 0.405 lbs