BB10-P-7650/59/103/115C
Pepperl Fuchs Photoelectric Sensors

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BB10-P-7650/59/103/115C

Pepperl Fuchs Photoelectric Sensors

BB10-P-7650/59/103/115C

Pepperl Fuchs Photoelectric Sensors
PhotoaDoor, aGate, aElevator
Item Number
BB10-P-7650/59/103/115C
MFG Item Number
305866
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
BB10-P-7650/59/103/115C
PhotoaDoor, aGate, aElevator

Series Information

Specifications

Specifications
Manufacturer Part Number 305866
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Photoelectric Sensors
Description PhotoaDoor, aGate, aElevator
Power Type DC
Beam Type Infrared
Max Range 6.56 '
Optimum Range 6.56 '
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Number of Outputs 1
Output Type PNP
Operating Mode Dark On
Connection Type Cable with M8 Connector
Package Style Cylindrical
Composition Non-Metallic
Protection Rating IP67
Frequency 100 Hz
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs