Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
BB10-P-F2/33/35591021157M
Pepperl Fuchs Photoelectric Sensors, BB10 Series
BB10-P-F2/33/35591021157M
Pepperl Fuchs Photoelectric Sensors, BB10 Series
Photoelectric (Doors, Gates,
Item Number
BB10-P-F2/33/35591021157M
This item cannot be canceled or returned
Description
Photoelectric Sensors, BB10 Series
Item #
BB10-P-F2/33/35591021157M
Photoelectric (Doors, Gates,
There is no simpler way of installing a sensor:drill the hole,clip in the sensor and you're done.What's more,the BB10 plug‑in sensors for doors and turnstiles offer top performance at an extremely attractive price.The switching mechanism is integrated in the compact,self‑contained and temperature‑stable housing,making the BB10 suitable even for extremely cold regions with temperatures as low as ‑40 C.
Specifications
Specifications
Manufacturer Part Number
809338
Manufacturer
Pepperl Fuchs
Product Series
BB10
Family Series
Pepperl Fuchs Photoelectric Sensors, BB10 Series
Description
Photoelectric (Doors, Gates, Elevators), 809338
Power Type
DC
Beam Type
Infrared
Max Range
13.12 '
Voltage
10-30 VDC
Nominal Voltage
12 VDC, 24 VDC
Number of Outputs
1
Output Type
NPN
Operating Mode
Dark On, Light On
Connection Type
Cable
Max Load Current
0.1 A
Package Style
Cylindrical
Composition
Non-Metallic
Protection Rating
IP67
Frequency
100 Hz
Net Weight
0.4167 lbs
Gross Weight
0.4167 lbs
BB10-P-F2/33/35591021157M
Pepperl Fuchs Photoelectric Sensors, BB10 Series