Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BB2.5/10 IMO Wire & Cable, Comb Connector for ER2.5P 2.5mm 10 ways
BB2.5/10 IMO Wire & Cable, Comb Connector for ER2.5P 2.5mm 10 ways
This item cannot be canceled or returned
Description
Comb Connector for ER2.5P 2.5mm 10 ways
Specifications
Specifications
| Manufacturer Part Number |
BB2.5/10 |
| Manufacturer |
IMO |
| Family Series |
IMO Wire & Cable |
| Description |
Comb Connector for ER2.5P 2.5mm 10 ways |
| Type |
Comb |
| For Use With |
ER2.5P |
| Number of Poles |
10 |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.01 lbs |
BB2.5/10
IMO Wire & Cable