BB2
Catamount, a T & B Brand Terminals

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BB2 Catamount, a T & B Brand Terminals, NON-INS BTT SPLCE 18-14 AWG LEN .63

MFG Item Number
BB2

BB2 Catamount, a T & B Brand Terminals, NON-INS BTT SPLCE 18-14 AWG LEN .63

MFG Item Number
BB2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Terminals, Series
Item #
BB2
NON-INS BTT SPLCE 18-14 AWG LEN .63

Series Information

Specifications

Specifications
Manufacturer Part Number BB2
Manufacturer Catamount, a T & B Brand
Family Series Catamount, a T & B Brand Terminals
Description Non-Insulated Butt Splice, Length 0.62 Inch, Width 0.16 Inch, Wire Range 18-14 AWG, Copper, Tin Plated, 1,000 Pack
Terminal Type Butt Connector
Wire Size Range 16-14 AWG
Insulated Non-Insulated
Color Gray
Material Copper
Plating Material Tin
Maximum Temperature 302 °F
Approvals CSA, UL
Net Weight 0.001 lbs
Gross Weight 0.001 lbs