Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Attabox Enclosures, BantamBox Series
BB201513W
Attabox Enclosures, BantamBox Series
Opaque cover, 4 cover screws, lift
MFG Item Number
BB201513W
This item cannot be canceled or returned
Description
Enclosures, BantamBox Series
Opaque cover, 4 cover screws, lift
BantamBox Series Information
Specifications
Specifications
| Manufacturer Part Number |
BB201513W |
| Manufacturer |
Attabox |
| Product Series |
BantamBox |
| Family Series |
Attabox Enclosures, BantamBox Series |
| Description |
Opaque cover, 4 cover screws, lift off configuration |
| Material |
Polycarbonate |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Lift-Off Cover |
| Window/Clear Cover |
No |
| Latching Mechanism |
Screws |
| Panel Included |
No |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 3R, NEMA 4, NEMA 4X |
| Nominal Height |
8 " |
| Nominal Width |
6 " |
| Nominal Depth |
5 " |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
1.52 lbs |
BB201513W
Attabox Enclosures, BantamBox Series