BB2030
Gardner Bender Electric Power Tools, HotBlanket PVC Benders Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BB2030

Gardner Bender Electric Power Tools, HotBlanket PVC Benders Series

BB2030

Gardner Bender Electric Power Tools, HotBlanket PVC Benders Series
Hotblanket Pvc Bender, 2 - 3in.
MFG Item Number
BB2030
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electric Power Tools, HotBlanket PVC Benders Series
Item #
BB2030
Hotblanket Pvc Bender, 2 - 3in.

HotBlanket PVC Benders Series Information

  • Multiple Wound Heavy‑Gauge Wire Ensures the Longest Life of Any Bending Blanket
  • Thermostatic Control Heats Pipe Fast, Even in Cold or Windy Conditions
  • Internal Thermostatic Control Will Not Scorch or Burn Conduit
  • Multiple Circuit Design Extends the Life of the Blankets
  • Use in Any in‑Place Position
New improvements have made this family of conduit benders the most durable and economical bending system in the industry.


Specifications

Specifications
Manufacturer Part Number BB2030
Manufacturer Gardner Bender
Product Series HotBlanket PVC Benders
Family Series Gardner Bender Electric Power Tools, HotBlanket PVC Benders Series
Description Hotblanket Pvc Bender, 2 - 3in.
Conduit Type PVC
Voltage 120 VAC
Comments Heat Blanket for Bending All Schedules of PVC
Net Weight 1.025 lbs
Gross Weight 1.825 lbs