Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 78101195244 |
|---|---|
| Manufacturer | Eaton's B-Line series |
| Family Series | Eaton's B-Line series Conduit Mounts |
| Description | BB38D |
| Type | EMT (Electrical Metallic Tubing) |
| Style | Spring |
| EMT Size (in) | 1 ", 1/2 ", 3/4 " |
| Net Weight | 0.058 lbs |
| Gross Weight | 0.058 lbs |