Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Electrical Boxes
BB45-10
Eaton's B-Line series Electrical Boxes
MFG Item Number
78205122774
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
78205122774 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Electrical Boxes |
| Description |
BB45-10 |
| Type |
Bracket |
| Composition |
Steel |
| Approvals |
cUL, UL |
| Comments |
Double Gang Mounting Bracket |
| Net Weight |
0.365 lbs |
| Gross Weight |
0.52 lbs |
BB45-10
Eaton's B-Line series Electrical Boxes