Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BB60 Russellstoll, a T & B Brand Miscellaneous, IEC 60309 Series, IEC BackBox-Non-Metallic 60A
BB60 Russellstoll, a T & B Brand Miscellaneous, IEC 60309 Series, IEC BackBox-Non-Metallic 60A
This item cannot be canceled or returned
Description
IEC BackBox-Non-Metallic 60A
IEC 60309 Series Information
- Approved According to IEC 60 309‑1, ‑2, ‑4
- Range from 16 up to 125 Amps, up to 600V
- IP67 Watertight Protection
Specifications
Specifications
| Manufacturer |
Russellstoll, a T & B Brand |
| Family Series |
Russellstoll, a T & B Brand Miscellaneous, IEC 60309 Series |
| Product Series |
IEC 60309 |
| Manufacturer Part Number |
BB 60 |
| Description |
IEC BackBox-Non-Metallic 60A |
| Net Weight |
0.865 lbs |
| Gross Weight |
1.205 lbs |
BB60
Russellstoll, a T & B Brand Miscellaneous, IEC 60309 Series