BBCU-1
Penn Union Terminals, BBCU Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BBCU-1

Penn Union Terminals, BBCU Series

BBCU-1

Penn Union Terminals, BBCU Series
Copper Penn-Crimps Splice
Item Number
BBCU-1
MFG Item Number
BBCU1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, BBCU Series
Item #
BBCU-1
Copper Penn-Crimps Splice

BBCU Series Information

  • Manufactured from high conductivity seamless copper tubing
  • Tin‑plated to inhibit corrosion
  • Beveled entry for easy cable insertion
  • Positive cable stops to ensure proper insertion of conductors to full depth
  • Color coded barrels are marked with die index numbers
  • Long barrel provides high pull out force and added secureness for improved mechanical and electrical properties
  • Connectors are suitable for voltages up to 35 KV if taped according to accepted practices, 5 KV is the maximum voltage level in all bare splice applications

Specifications

Specifications
Manufacturer Part Number BBCU1
Manufacturer Penn Union
Product Series BBCU
Family Series Penn Union Terminals, BBCU Series
Description Copper Penn-Crimps Splice
Terminal Type Barrel - Long
Wire Size Range 1 AWG
Insulated Non-Insulated
Color Green
Material Copper
Plating Material Tin
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs