BBCU-4/0
Penn Union Terminals, BBCU Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
BBCU-4/0 Penn Union Terminals, BBCU Series, Copper Penn-Crimps Splice
MFG Item Number
BBCU4/0

BBCU-4/0 Penn Union Terminals, BBCU Series, Copper Penn-Crimps Splice

MFG Item Number
BBCU4/0
Item Number
BBCU-4/0
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, BBCU Series
Item #
BBCU-4/0
Copper Penn-Crimps Splice

BBCU Series Information

  • Manufactured from high conductivity seamless copper tubing
  • Tin‑plated to inhibit corrosion
  • Beveled entry for easy cable insertion
  • Positive cable stops to ensure proper insertion of conductors to full depth
  • Color coded barrels are marked with die index numbers
  • Long barrel provides high pull out force and added secureness for improved mechanical and electrical properties
  • Connectors are suitable for voltages up to 35 KV if taped according to accepted practices, 5 KV is the maximum voltage level in all bare splice applications

Specifications

Specifications
Manufacturer Part Number BBCU4/0
Manufacturer Penn Union
Product Series BBCU
Family Series Penn Union Terminals, BBCU Series
Description Copper Penn-Crimps Splice
Terminal Type Barrel - Long
Wire Size Range 4/0 AWG
Insulated Non-Insulated
Color Purple
Material Copper
Plating Material Tin
Approvals CSA, UL
Net Weight 0.15 lbs
Gross Weight 0.15 lbs