Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer | Yaskawa |
|---|---|
| Family Series | Yaskawa Drives |
| Manufacturer Part Number | BBEV-20(A)-E |
| Description | VALUE BK CBL 20M |
| Accessory Type | Cable Assembly |
| Protection Rating | IP22, IP67 |
| Voltage | 200 V, 400 V |
| Approvals | CE, cULus, cURus |
| Net Weight | 3.5 lbs |
| Gross Weight | 3.5 lbs |