Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Grounding, BBFC Series
BBFC-4-20-68-KIT
Ilsco Grounding, BBFC Series
MFG Item Number
BBFC-4-20-68-KIT
This item cannot be canceled or returned
Description
- Bars Manufactured from Copper
- Supplied with Insulators, Brackets and Mounting Hardware
- Ideal for Heavy Duty Service
Specifications
Specifications
| Manufacturer Part Number |
BBFC-4-20-68-KIT |
| Manufacturer |
Ilsco |
| Product Series |
BBFC |
| Family Series |
Ilsco Grounding, BBFC Series |
| Description |
BBFC-4-20-68 BUS BAR KIT |
| Nominal Length |
20 " |
| Thickness |
1 " |
| Material |
Copper |
| Number of Mounting Points |
68 |
| Hole Size |
0.25 Dia., 0.437 Dia. |
| Nominal Width |
4 " |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
9.907 lbs |
BBFC-4-20-68-KIT
Ilsco Grounding, BBFC Series