BBFC-4-20

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BBFC-4-20

Ilsco Grounding, BBFC Series

BBFC-4-20

Ilsco Grounding, BBFC Series
Bus, 4x20x.25in, blank
MFG Item Number
BBFC-4-20
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grounding, BBFC Series
Item #
BBFC-4-20
Bus, 4x20x.25in, blank

BBFC Series Information

  • Bars Manufactured from Copper
  • Supplied with Insulators, Brackets and Mounting Hardware
  • Ideal for Heavy Duty Service

Specifications

Specifications
Manufacturer Part Number BBFC-4-20
Manufacturer Ilsco
Product Series BBFC
Family Series Ilsco Grounding, BBFC Series
Description Bus, 4x20x.25in, blank
Nominal Length 20 "
Thickness 1 "
Material Copper
Nominal Width 4 "
Approvals cULus
Net Weight 0 lbs
Gross Weight 6.44 lbs