Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BBLU-035D-FL Penn Union Terminals, BBLU-D-FL Series, Flared Copper Penn-Crimps Terminal
MFG Item Number
BBLU035DFL
BBLU-035D-FL Penn Union Terminals, BBLU-D-FL Series, Flared Copper Penn-Crimps Terminal
MFG Item Number
BBLU035DFL
This item cannot be canceled or returned
Description
Terminals, BBLU-D-FL Series
Flared Copper Penn-Crimps Terminal
BBLU-D-FL Series Information
- Suitable for use with Class B, C, I, K, H, G, M and DLO Conductors
- Flared Barrel Entry Provides Easy Cable Insertion for Fine Stranded Flexible Cables and Minimizes Strain During Flexing and Movement
- Connectors are UL Listed and CSA Certified
Specifications
Specifications
| Manufacturer Part Number |
BBLU035DFL |
| Manufacturer |
Penn Union |
| Product Series |
BBLU-D-FL |
| Family Series |
Penn Union Terminals, BBLU-D-FL Series |
| Description |
Flared Copper Penn-Crimps Terminal Lug |
| Wire Size Range |
350 kcmil |
| Stud Size |
1/2 " |
| Number of Conductors |
1 |
| Material |
Copper |
| Color Code |
Red |
| Approvals |
CSA, UL |
| Net Weight |
0.369 lbs |
| Gross Weight |
0.369 lbs |
BBLU-035D-FL
Penn Union Terminals, BBLU-D-FL Series