Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BBLU-100-FN Penn Union Terminals, BBLU-FN Series, Copper Penn-Crimps Terminal Lug
MFG Item Number
BBLU100FN
BBLU-100-FN Penn Union Terminals, BBLU-FN Series, Copper Penn-Crimps Terminal Lug
MFG Item Number
BBLU100FN
This item cannot be canceled or returned
Description
Terminals, BBLU-FN Series
Copper Penn-Crimps Terminal Lug
BBLU-FN Series Information
- Manufactured from high conductivity seamless copper tubing
- Tin‑plated to inhibit corrosion
- Beveled entry for easy cable insertion
- Closed transition protects end of cable from environmental conditions
- Four hole NEMA mounting pad assures maximum secureness and surface contact area
- Long barrel provides high pull out force and added secureness for improved mechanical and electrical properties
- Color coded barrels are marked with die index numbers
- Connectors are suitable for voltages up to 35 KV
- 45 and 90 angles are UL listed
Specifications
Specifications
| Manufacturer Part Number |
BBLU100FN |
| Manufacturer |
Penn Union |
| Product Series |
BBLU-FN |
| Family Series |
Penn Union Terminals, BBLU-FN Series |
| Description |
Copper Penn-Crimps Terminal Lug |
| Wire Size Range |
1,000 kcmil |
| Stud Size |
1/2 " |
| Number of Conductors |
1 |
| Material |
Copper |
| Color Code |
White |
| Approvals |
UL |
| Net Weight |
1.464 lbs |
| Gross Weight |
1.464 lbs |
BBLU-100-FN
Penn Union Terminals, BBLU-FN Series