BBLU-150FNU
Penn Union Terminals, BBLU-FNU Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BBLU-150FNU Penn Union Terminals, BBLU-FNU Series, Copper Penn-Crimps Terminal Lug

MFG Item Number
BBLU150FNU

BBLU-150FNU Penn Union Terminals, BBLU-FNU Series, Copper Penn-Crimps Terminal Lug

MFG Item Number
BBLU150FNU
Item Number
BBLU-150FNU
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, BBLU-FNU Series
Item #
BBLU-150FNU
Copper Penn-Crimps Terminal Lug

BBLU-FNU Series Information

  • Manufactured from high conductivity seamless copper tubing
  • Tin‑plated to inhibit corrosion
  • Beveled entry for easy cable insertion
  • Closed transition protects end of cable from environmental conditions
  • Blank / Undrilled tongues allow user to select custom hole sizes and spacings while maintaining UL listing and CSA certification
  • Scored line locates center of tongue and prevents drill from "walking"
  • Long barrel provides high pull out force and added secureness for improved mechanical and electrical properties
  • Color coded barrels are marked with die index numbers
  • Connectors are suitable for voltages up to 35 KV

Specifications

Specifications
Manufacturer Part Number BBLU150FNU
Manufacturer Penn Union
Product Series BBLU-FNU
Family Series Penn Union Terminals, BBLU-FNU Series
Description Copper Penn-Crimps Terminal Lug
Wire Size Range 1,500 kcmil
Number of Conductors 1
Material Copper
Color Code Green
Approvals CSA, UL
Net Weight 2.5 lbs
Gross Weight 2.5 lbs