Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BBLU-4/0D-NU Penn Union Terminals, BBLU-DNU Series, Copper Penn-Crimps Terminal Lug
MFG Item Number
BBLU4/0DNU
BBLU-4/0D-NU Penn Union Terminals, BBLU-DNU Series, Copper Penn-Crimps Terminal Lug
MFG Item Number
BBLU4/0DNU
This item cannot be canceled or returned
Description
Terminals, BBLU-DNU Series
Copper Penn-Crimps Terminal Lug
BBLU-DNU Series Information
- Manufactured from high conductivity seamless copper tubing
- Tin‑plated to inhibit corrosion
- Beveled entry for easy cable insertion
- Closed transition protects end of cable from environmental conditions
- Blank / Undrilled tongues allow user to select custom hole sizes and spacings while maintaining UL listing and CSA certification
- Scored line locates center of tongue and prevents drill from "walking"
- Long barrel provides high pull out force and added secureness for improved mechanical and electrical properties
- Color coded barrels are marked with die index numbers
- Connectors are suitable for voltages up to 35 KV
Specifications
Specifications
| Manufacturer Part Number |
BBLU4/0DNU |
| Manufacturer |
Penn Union |
| Product Series |
BBLU-DNU |
| Family Series |
Penn Union Terminals, BBLU-DNU Series |
| Description |
Copper Penn-Crimps Terminal Lug |
| Wire Size Range |
4/0 AWG |
| Number of Conductors |
1 |
| Material |
Copper |
| Color Code |
Purple |
| Approvals |
CSA, UL |
| Net Weight |
0.377 lbs |
| Gross Weight |
0.377 lbs |
BBLU-4/0D-NU
Penn Union Terminals, BBLU-DNU Series