Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BBLU-5D-2TC38E3 Penn Union Terminals, BBLU-D Series, Copper Penn-Crimps Terminal Lug
MFG Item Number
BBLU5D2TC38E3
BBLU-5D-2TC38E3 Penn Union Terminals, BBLU-D Series, Copper Penn-Crimps Terminal Lug
MFG Item Number
BBLU5D2TC38E3
Item Number
BBLU-5D-2TC38E3
This item cannot be canceled or returned
Description
Copper Penn-Crimps Terminal Lug
BBLU-D Series Information
- Manufactured from high conductivity seamless copper tubing
- Tin‑plated to inhibit corrosion
- Beveled entry for easy cable insertion
- Closed transition protects end of cable from environmental conditions
- Two hole mounting pad assures maximum secureness
- Long barrel provides high pull out force and added secureness for improved mechanical and electrical properties
- Color coded barrels are marked with die index numbers
- Connectors are suitable for voltages up to 35 KV
- 45 and 90 angles are UL listed and CSA certified
Specifications
Specifications
| Manufacturer Part Number |
BBLU5D2TC38E3 |
| Manufacturer |
Penn Union |
| Product Series |
BBLU-D |
| Family Series |
Penn Union Terminals, BBLU-D Series |
| Description |
Copper Penn-Crimps Terminal Lug |
| Wire Size Range |
5 AWG |
| Stud Size |
3/8 " |
| Number of Conductors |
1 |
| Material |
Copper |
| Color Code |
Blue |
| Approvals |
CSA, UL |
| Net Weight |
0.03 lbs |
| Gross Weight |
0.03 lbs |
BBLU-5D-2TC38E3
Penn Union Terminals, BBLU-D Series