BBLU-8S
Penn Union Terminals, BBLU-S Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BBLU-8S Penn Union Terminals, BBLU-S Series, Copper Penn-Crimps Terminal Lug

MFG Item Number
BBLU8S

BBLU-8S Penn Union Terminals, BBLU-S Series, Copper Penn-Crimps Terminal Lug

MFG Item Number
BBLU8S
Item Number
BBLU-8S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, BBLU-S Series
Item #
BBLU-8S
Copper Penn-Crimps Terminal Lug

BBLU-S Series Information

  • Manufactured from high conductivity seamless copper tubing
  • Tin‑plated to inhibit corrosion
  • Beveled entry for easy cable insertion
  • Closed transition protects end of cable from environmental conditions
  • Long barrel provides high pull out force and added secureness for improved mechanical and electrical properties
  • Color coded barrels are marked with die index numbers
  • Connectors are suitable for voltages up to 35 KV
  • 45 and 90 angles are UL listed and CSA certified

Specifications

Specifications
Manufacturer Part Number BBLU8S
Manufacturer Penn Union
Product Series BBLU-S
Family Series Penn Union Terminals, BBLU-S Series
Description Copper Penn-Crimps Terminal Lug
Wire Size Range 8 AWG
Stud Size #10
Number of Conductors 1
Material Copper
Color Code Red
Approvals CSA, UL
Net Weight 0.018 lbs
Gross Weight 0.018 lbs