Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BBLZ-065D-1-175ST12 Penn Union Terminals, BBLZ-D-ST Series, Copper Penn-Crimps
MFG Item Number
BBLZ065D1175ST12
BBLZ-065D-1-175ST12 Penn Union Terminals, BBLZ-D-ST Series, Copper Penn-Crimps
MFG Item Number
BBLZ065D1175ST12
Item Number
BBLZ-065D-1-175ST12
This item cannot be canceled or returned
Description
Terminals, BBLZ-D-ST Series
Item #
BBLZ-065D-1-175ST12
BBLZ-D-ST Series Information
- Manufactured from high conductivity seamless copper tubing
- Tin‑plated to inhibit corrosion
- Beveled entry for easy cable insertion
- Inspection window to ensure full cable insertion
- Slotted pad hole configuration accommodates range of hardware spacings and assures maximum secureness
- Long barrel provides high pull out force and added secureness for improved mechanical and electrical properties
- Color coded barrels are marked with die index numbers
- Connectors are suitable for voltages up to 35 KV
- 45 and 90 angles are UL listed and CSA certified
Specifications
Specifications
| Manufacturer Part Number |
BBLZ065D1175ST12 |
| Manufacturer |
Penn Union |
| Product Series |
BBLZ-D-ST |
| Family Series |
Penn Union Terminals, BBLZ-D-ST Series |
| Description |
Copper Penn-Crimps Telecommunication Lug |
| Wire Size Range |
650 kcmil |
| Stud Size |
1/2 " |
| Number of Conductors |
1 |
| Material |
Copper |
| Color Code |
Pink |
| Approvals |
CSA, UL |
| Net Weight |
0.807 lbs |
| Gross Weight |
0.807 lbs |
BBLZ-065D-1-175ST12
Penn Union Terminals, BBLZ-D-ST Series