Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BBLZ-065S2-NT Penn Union Terminals, BBLZ-S-NT Series, Copper Penn-Crimps
MFG Item Number
BBLZ065S2NT
BBLZ-065S2-NT Penn Union Terminals, BBLZ-S-NT Series, Copper Penn-Crimps
MFG Item Number
BBLZ065S2NT
Item Number
BBLZ-065S2-NT
This item cannot be canceled or returned
Description
Terminals, BBLZ-S-NT Series
BBLZ-S-NT Series Information
- Manufactured from high conductivity seamless copper tubing
- Tin‑plated to inhibit corrosion
- Beveled entry for easy cable insertion
- Inspection window to ensure full cable insertion
- Narrow tongue design for limited space applications
- Long barrel provides high pull out force and added secureness for improved mechanical and electrical properties
- Color coded barrels are marked with die index numbers
- Connectors are suitable for voltages up to 35 KV
- 45 and 90 angles are UL listed and CSA certified
Specifications
Specifications
| Manufacturer Part Number |
BBLZ065S2NT |
| Manufacturer |
Penn Union |
| Product Series |
BBLZ-S-NT |
| Family Series |
Penn Union Terminals, BBLZ-S-NT Series |
| Description |
Copper Penn-Crimps Telecommunication Lug |
| Wire Size Range |
650 kcmil |
| Stud Size |
1/2 " |
| Number of Conductors |
1 |
| Material |
Copper |
| Color Code |
Pink |
| Approvals |
CSA, UL |
| Net Weight |
0.8 lbs |
| Gross Weight |
0.8 lbs |
BBLZ-065S2-NT
Penn Union Terminals, BBLZ-S-NT Series