Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BBLZ-4D-58-1ST38 Penn Union Terminals, BBLZ-D-ST Series, Copper Penn-Crimps
MFG Item Number
BBLZ4D581ST38
BBLZ-4D-58-1ST38 Penn Union Terminals, BBLZ-D-ST Series, Copper Penn-Crimps
MFG Item Number
BBLZ4D581ST38
Item Number
BBLZ-4D-58-1ST38
This item cannot be canceled or returned
Description
Terminals, BBLZ-D-ST Series
BBLZ-D-ST Series Information
- Manufactured from high conductivity seamless copper tubing
- Tin‑plated to inhibit corrosion
- Beveled entry for easy cable insertion
- Inspection window to ensure full cable insertion
- Slotted pad hole configuration accommodates range of hardware spacings and assures maximum secureness
- Long barrel provides high pull out force and added secureness for improved mechanical and electrical properties
- Color coded barrels are marked with die index numbers
- Connectors are suitable for voltages up to 35 KV
- 45 and 90 angles are UL listed and CSA certified
Specifications
Specifications
| Manufacturer Part Number |
BBLZ4D581ST38 |
| Manufacturer |
Penn Union |
| Product Series |
BBLZ-D-ST |
| Family Series |
Penn Union Terminals, BBLZ-D-ST Series |
| Description |
Copper Penn-Crimps Telecommunication Lug |
| Wire Size Range |
4 AWG |
| Stud Size |
3/8 " |
| Number of Conductors |
1 |
| Material |
Copper |
| Color Code |
Gray |
| Approvals |
CSA, UL |
| Net Weight |
0.03 lbs |
| Gross Weight |
0.03 lbs |
BBLZ-4D-58-1ST38
Penn Union Terminals, BBLZ-D-ST Series