BBOO-NW48
PMA (Division of ABB) Fittings, EASIFIX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BBOO-NW48

PMA (Division of ABB) Fittings, EASIFIX Series

BBOO-NW48

PMA (Division of ABB) Fittings, EASIFIX Series
FTNG PA6 NW48 90D FLANGE BLK
MFG Item Number
BBOO-NW48
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 360

Description

Fittings, EASIFIX Series
Item #
BBOO-NW48
FTNG PA6 NW48 90D FLANGE BLK

EASIFIX Series Information

Specifications

Specifications
Manufacturer Part Number BBOO-NW48
Manufacturer PMA (Division of ABB)
Product Series EASIFIX
Family Series PMA (Division of ABB) Fittings, EASIFIX Series
Description 90 Degree Conduit Connector with Flange - Conduit Size NW 48, Color Black
Conduit/Cable Type Corrugated Non-Metallic Conduit, Liquid Tight Type B
Connection Type Snap-In
Angle 90 °
Hub Type Flange
Grounding No
Insulated Throat No
Jacketed No
Material Polyamide
Composition Non-Metallic
Net Weight 0.08 lbs
Gross Weight 0.08 lbs