Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BBP12-NA-PWID
BBP12 Label Printer with Software
Item Number
BBP12-NA-PWID
This item cannot be canceled or returned
Description
BBP12 Label Printer with Software
Specifications
Specifications
| Manufacturer Part Number |
149818 |
| Manufacturer |
Brady |
| Family Series |
Brady Printers |
| Description |
BBP12 Label Printer with Product and Wire ID Software Suite |
| Max Label Width |
4.15 " |
| Printing Speed |
4 in/sec |
| Color |
Single |
| Memory |
64 MB, SD Flash Memory Card Reader |
| Print Resolution |
300 DPI |
| Print Technology |
Direct Thermal, Thermal Transfer |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BBP12-NA-PWID
Brady Printers