BBP85

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BBP85

Brady Printers, BBP85 Series

BBP85

Brady Printers, BBP85 Series
BBP85 Brady Label Printer
Item Number
BBP85
MFG Item Number
132741
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Printers, BBP85 Series
Item #
BBP85
BBP85 Brady Label Printer

BBP85 Series Information

The BBP85 sign and label printer is our ultimate printing system for colorful extra‑large signs, labels and warnings that demand attention.Key features include "Walk‑up‑and‑print" technology ‑ intuitive touch‑screen printing. Works connected to a PC or as a stand alone printer. Prints signs and labels up to 10" wide and banners up to 16' long. Huge selection of durable color tapes, labels and ribbons available ‑ prints up to four colors on a single label. So easy to use, anyone can use it with little or no training.

Specifications

Specifications
Manufacturer Part Number 132741
Manufacturer Brady
Product Series BBP85
Family Series Brady Printers, BBP85 Series
Description BBP85 Industrial Sign and Label Printer, 12 H x 18.25 W x 20 D
Type Desktop
Max Label Width 10 "
Color Single
Display LCD Color Touch-Screen
Keyboard QWERTY
Memory Flash
Peripheral Printing Yes
Print Resolution 300 DPI
Print Technology Thermal Transfer
Stand Alone Printing Yes
Net Weight 40 lbs
Gross Weight 40 lbs