BBS-0.500
Eaton's Bussmann series Fuses, BBS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BBS-0.500

Eaton's Bussmann series Fuses, BBS Series

BBS-0.500

Eaton's Bussmann series Fuses, BBS Series
BUSS MIDGET FUSE FAST ACTING
Item Number
BBS-0.500
MFG Item Number
BBS-1/2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, BBS Series
Item #
BBS-0.500
BUSS MIDGET FUSE FAST ACTING

BBS Series Information

  • 13/32 x 1‑3/8 Inches
  • 0.1~30 Amps
  • 48~600VAC
  • Fast Acting
  • UL, CSA, CE Approvals
The Bussmann BBS Series are a group of Midget fuses designed to provide supplemental protection to control circuits, gaseous vapor fixtures, HID ballasts, electronic circuits, and hand‑held meters.

  • Fibre Tube
  • Nickel‑Plated Brass Endcaps


Specifications

Specifications
Manufacturer Part Number BBS-1/2
Manufacturer Eaton's Bussmann series
Product Series BBS
Family Series Eaton's Bussmann series Fuses, BBS Series
Description Eaton Bussmann series BBS fuse, 0.5 A, Non-indicating, Ferrule end x ferrule end, 10 kAIC at 600 Vac, Nickel-plated brass endcaps, Standard, 600 V
Fuse Type Supplementary (Midget)
Current Rating 0.5 A
AC Voltage 600 VAC
Characteristic Fast Acting
Interrupt Rating 10 kA @ 600 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Diameter 0.41 "
Approvals CE, CSA, UL
Net Weight 0.1 lbs
Gross Weight 0.1 lbs