Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BBS45-3 WEG Electric Circuit Breakers, Wiring Bar System
BBS45-3 WEG Electric Circuit Breakers, Wiring Bar System
This item cannot be canceled or returned
Specifications
Specifications
| Family Series |
WEG Electric Circuit Breakers |
| Manufacturer |
WEG Electric |
| Manufacturer Part Number |
BBS45-3 |
| Description |
Wiring Bar System |
| Accessory Type |
Busbar |
| For Use With |
MPW18, MPW40 |
| Current Rating |
63 A |
| Approvals |
CE, cULus |
| Net Weight |
0.055 lbs |
| Gross Weight |
0.055 lbs |
BBS45-3
WEG Electric Circuit Breakers