BBU125H
Appleton Bushings, Conduit Bushing Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BBU125H

Appleton Bushings, Conduit Bushing Series

BBU125H

Appleton Bushings, Conduit Bushing Series
1-1/4 IN INSLG BSHG 150 C
MFG Item Number
BBU125H
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Bushings, Conduit Bushing Series
Item #
BBU125H
1-1/4 IN INSLG BSHG 150 C

Conduit Bushing Series Information

  • Threaded bushings: zinc electroplated malleable iron.
  • Threaded and threadless insulated bushings: +150 C (+302 F) temperature rating, zinc electroplated malleable iron
  • Threaded capped bushings: zinc electroplated malleable iron, polyethylene cap
  • Threaded impact resistant plastic bushing: +105 C (+221 F) temperature rating
  • Threaded thermoplastic bushing: +150 C (+302 F) temperature rating
Appleton and O‑Z/Gedney conduit bushings are used with a locknut to terminate rigid metal conduit or IMC conduit to a box or enclosure. They provide a smooth pulling surface for wires.

Specifications

Specifications
Manufacturer Part Number BBU125H
Manufacturer Appleton
Product Series Conduit Bushing
Family Series Appleton Bushings, Conduit Bushing Series
Description Conduit Bushing, Size: 1-1/4 IN, Material: Thermoplastic, Connection: Threaded, Temperature Rating: 150 DEG C, Dimensions: 0.56 IN Height X 1.91 IN Diameter, Standard: UL 514B, E14814, CSA C22.2 No. 18.3, CSA 065178, NEMA FB-1, For Use Wi
Grounding No
Hazardous Location No
Temperature Rating 150 °C
Insulation Material Thrmplas
Mounting Threaded
Composition Plastic
Trade Size 1.25 "
Conduit Fitting RMC (Rigid Metallic Conduit), IMC (Intermediate Metallic Conduit)
Approvals CSA, UL
Comments Listed for Ordinary Locations
Net Weight 0.028 lbs
Gross Weight 0.028 lbs