Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BBU17-140K Eaton's Bussmann series Fuses, Fuse, Pwr, 140K, 17Kv, Bbu-20
MFG Item Number
BBU17-140K
BBU17-140K Eaton's Bussmann series Fuses, Fuse, Pwr, 140K, 17Kv, Bbu-20
MFG Item Number
BBU17-140K
This item cannot be canceled or returned
Description
Fuse, Pwr, 140K, 17Kv, Bbu-20
Specifications
Specifications
| Manufacturer Part Number |
BBU17-140K |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Fuse, Pwr, 140K, 17Kv, Bbu-20 |
| Fuse Type |
Medium Voltage |
| Current Rating |
140 A |
| AC Voltage |
17,000 VAC |
| Characteristic |
General Purpose |
| Trip Indicator |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BBU17-140K
Eaton's Bussmann series Fuses