BBU200
Appleton Bushings, Conduit Bushing Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BBU200

Appleton Bushings, Conduit Bushing Series

BBU200

Appleton Bushings, Conduit Bushing Series
2 IN INSLG BSHG 105 C
Item Number
BBU200
MFG Item Number
BBU-200
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bushings, Conduit Bushing Series
Item #
BBU200
2 IN INSLG BSHG 105 C

Conduit Bushing Series Information

  • Threaded bushings: zinc electroplated malleable iron.
  • Threaded and threadless insulated bushings: +150 C (+302 F) temperature rating, zinc electroplated malleable iron
  • Threaded capped bushings: zinc electroplated malleable iron, polyethylene cap
  • Threaded impact resistant plastic bushing: +105 C (+221 F) temperature rating
  • Threaded thermoplastic bushing: +150 C (+302 F) temperature rating
Appleton and O‑Z/Gedney conduit bushings are used with a locknut to terminate rigid metal conduit or IMC conduit to a box or enclosure. They provide a smooth pulling surface for wires.

Specifications

Specifications
Manufacturer Part Number BBU-200
Manufacturer Appleton
Product Series Conduit Bushing
Family Series Appleton Bushings, Conduit Bushing Series
Description Conduit Bushing, Size: 2 IN, Material: Plastic, Connection: Threaded, Temperature Rating: 150 DEG C, Dimensions: 0.63 IN Height X 2.69 IN Diameter, Standard: UL 514B, E14814, CSA C22.2 No. 18.3, CSA 065178, NEMA FB-1, For Use With Locknut To Terminate
Grounding No
Hazardous Location No
Temperature Rating 105 °C
Insulation Material Plastic
Mounting Threaded
Composition Plastic
Trade Size 2 "
Conduit Fitting RMC (Rigid Metallic Conduit), IMC (Intermediate Metallic Conduit)
Approvals CSA, UL
Comments Listed for Ordinary Locations
Net Weight 0.02 lbs
Gross Weight 0.04 lbs
Alternatives
936
936
Eaton's Crouse-Hinds series Bushings