BBU38-200K

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BBU38-200K Eaton's Bussmann series Fuses, FUSE, MED VOLTAGE,BORIC ACID

MFG Item Number
BBU38-200K

BBU38-200K Eaton's Bussmann series Fuses, FUSE, MED VOLTAGE,BORIC ACID

MFG Item Number
BBU38-200K
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
BBU38-200K
FUSE, MED VOLTAGE,BORIC ACID

Series Information

Specifications

Specifications
Manufacturer Part Number BBU38-200K
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description FUSE, MED VOLTAGE,BORIC ACID
Fuse Type Medium Voltage
Current Rating 200 A
AC Voltage 38,000 VAC
Characteristic General Purpose
Trip Indicator Yes
Net Weight 3.15 lbs
Gross Weight 0.1969 lbs