BBU38-65K

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BBU38-65K Eaton's Bussmann series Fuses, Fuse, Pwr, 65K, 38Kv, Bbu-20

MFG Item Number
BBU38-65K

BBU38-65K Eaton's Bussmann series Fuses, Fuse, Pwr, 65K, 38Kv, Bbu-20

MFG Item Number
BBU38-65K
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
BBU38-65K
Fuse, Pwr, 65K, 38Kv, Bbu-20

Series Information

Specifications

Specifications
Manufacturer Part Number BBU38-65K
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse, Pwr, 65K, 38Kv, Bbu-20
Fuse Type Medium Voltage
Current Rating 65 A
AC Voltage 38,000 VAC
Characteristic General Purpose
Trip Indicator Yes
Net Weight 0 lbs
Gross Weight 0 lbs