Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Red Dot, a T & B Brand Conduit Outlet Bodies
BC-2-RD
Red Dot, a T & B Brand Conduit Outlet Bodies
3/4 INCH EMT C CONDUIT BODY
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, Series
3/4 INCH EMT C CONDUIT BODY
Specifications
Specifications
| Manufacturer Part Number |
BC-2-RD |
| Manufacturer |
Red Dot, a T & B Brand |
| Family Series |
Red Dot, a T & B Brand Conduit Outlet Bodies |
| Description |
3/4 inch Set Screw Die Cast Aluminum Thru-Feed Conduit Body. For Use with EMT Conduit. |
| Shape |
C |
| Number of Hubs |
2 |
| Cover Included |
Yes |
| Gasket Included |
No |
| Conduit Type |
EMT (Electrical Metallic Tubing) |
| Connection Type |
Threaded |
| Trade Size |
3/4 " |
| Composition |
Aluminum |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.36 lbs |
| Gross Weight |
0.36 lbs |
BC-2-RD
Red Dot, a T & B Brand Conduit Outlet Bodies