BC-3
Red Dot, a T & B Brand Conduit Outlet Bodies

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BC-3

Red Dot, a T & B Brand Conduit Outlet Bodies

BC-3

Red Dot, a T & B Brand Conduit Outlet Bodies
1 INCH EMT C CONDUIT BODY
MFG Item Number
BC-3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Conduit Outlet Bodies, Series
Item #
BC-3
1 INCH EMT C CONDUIT BODY

Series Information

Specifications

Specifications
Manufacturer Part Number BC-3
Manufacturer Red Dot, a T & B Brand
Family Series Red Dot, a T & B Brand Conduit Outlet Bodies
Description 1 inch Set Screw Die Cast Aluminum Thru-Feed Conduit Body. For Use with EMT Conduit.
Shape C
Number of Hubs 2
Cover Included Yes
Gasket Included No
Conduit Type EMT (Electrical Metallic Tubing)
Connection Type Threaded
Trade Size 1 "
Composition Aluminum
Protection Rating Indoor, Outdoor
Hazardous Location No
Approvals CSA, UL
Net Weight 0.51 lbs
Gross Weight 0.51 lbs