Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BC1 Eaton's B-Line series Mechanical Support, BC1
MFG Item Number
78101118275
BC1 Eaton's B-Line series Mechanical Support, BC1
MFG Item Number
78101118275
This item cannot be canceled or returned
Description
Mechanical Support, Series
Specifications
Specifications
| Manufacturer Part Number |
78101118275 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Mechanical Support |
| Description |
BC1 |
| Type |
Box Hanger, Hook Hanger, Rod Hanger |
| For Use With |
Box, Bridle Ring, Electrical Box, Hook, Junction Box, Threaded Rod |
| Mounting |
Clamp |
| Capacity |
100 lbs |
| Beam Flange Thickness |
1/8-1/2 " |
| Beam Type |
H-Beam |
| Threaded Rod Size |
1/4-20, 3/8-16 |
| Approvals |
cULus |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |
BC1
Eaton's B-Line series Mechanical Support